USA Sealing Polycarbonate Bar 48"L x 1"W x 1/8" Thick, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards. This tinted polycarbonate is suitable in applications that are light-sensitive and require transparent material.
PRICE
$6.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 1/8 in |
| Tensile Strength | 9700 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Bronze |
| Temperature Range | -40˚ to 240˚ °F |
| Material | Polycarbonate |
| Description | Polycarbonate Plastic Bar No Adhesive |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PCT-80 |
| Backing Type | Plain |
| Impact Strength | 14.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |