USA Sealing Polycarbonate Bar 12"L x 1"W x 3/8" Thick, Clear, Scratch & UV Resistant
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards. This grade of polycarbonate also has a special coating that improves its resistance to abrasion and UV light, which is a common requirement for outdoor applications.
PRICE
$11.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Thickness | 3/8 in |
| Tensile Strength | 9700 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 240˚ °F |
| Material | Polycarbonate |
| Description | Scratch & UV Resistant Polycarbonate Plastic Bar No Adhesive |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-PC-SR-145 |
| Backing Type | Plain |
| Impact Strength | 14.0 ft.-lbs./in. |
| Grade | Scratch & UV Resistant |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D3363-53 |