Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2772130

MPN #: PS-PC-SR-130

USA Sealing Polycarbonate Bar 12"L x 2"W x 1/4" Thick, Clear, Scratch & UV Resistant

Product Description
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards. This grade of polycarbonate also has a special coating that improves its resistance to abrasion and UV light, which is a common requirement for outdoor applications.

PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Thickness1/4 in
Tensile Strength9700
Density0.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range-40˚ to 240˚ °F
MaterialPolycarbonate
DescriptionScratch & UV Resistant Polycarbonate Plastic Bar No Adhesive
HardnessRockwell R120
Package Quantity1
Manufacturers Part NumberPS-PC-SR-130
Backing TypePlain
Impact Strength14.0 ft.-lbs./in.
GradeScratch & UV Resistant
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsD3363-53