Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2361079

MPN #: BULK-CS-GXX-83

XX Garolite Bar - 1/4" Thick x 1" Wide x 48" Long

Product Description
Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.

PRICE
$15.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Thickness1/4 in
Tensile Strength16000 psi
Density.048 lbs / cu. in. lbs/ft³

Product Details

ColorBrown
Temperature Range280 °F
MaterialXX Garolite
DescriptionXX Garolite Bar
HardnessRockwell M100
Package Quantity1
Manufacturers Part NumberBULK-CS-GXX-83
GradeXX
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB