Forged from chrome alloy steel, the Estwing® Alignment Bar, 36" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly. Features: Stock Size: 7/8" Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
Features: Blade is heat-treated the entire length Handle is ergonomically designed to provide a more comfortable and secure grip Curved blade style gives extra leverage Capped end allows for striking without damage to handle
Pro Pry Bar, 46" Handle Balde forged and hardened alloy steel with V-notch in tapered edge; Heavy, strong, multi-purpose tool; 3" width protects concrete when stripping forms; Ideal for prying forms and for use to align walls during tilt-up construction; to remove shingles and flooring; to roll and align large pipe
Stanley® 55-515, Wonder Bar® Pry Bar, 12-3/4" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder-coated claw end for high visibility. Tear-shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT