USA Sealing PVC Type 2 Sheet 12"L x 12"W x 1/4" Thick, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications. Compared to Type 1 PVC, Type 2 PVC has better impact resistance and is commonly used in parts subject to shock.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 1/4 in |
| Tensile Strength | 7250 |
| Density | 0.051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Light Gray |
| Temperature Range | -20˚ to 140˚ °F |
| Material | PVC Type 2 |
| Description | Type 2 PVC Plastic Sheet No Adhesive |
| Hardness | Rockwell R110 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-PVC2-16 |
| Backing Type | Plain |
| Impact Strength | 1.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |