USA Sealing UHMW Polyethylene Sheet 96"L x 48"W x 1/4" Thick, Blue, Glass-Filled
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings. The glass filling increases its strength and rigidity, making it better suited for high stress situations.
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Thickness | 1/4 in |
| Tensile Strength | 4400 |
| Density | 0.038 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Blue |
| Temperature Range | -75˚ to 180˚ °F |
| Material | UHMW Polyethylene |
| Description | Glass-Filled UHMW Polyethylene Plastic Sheet No Adhesive |
| Hardness | 65D |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-UHMW-GF-2 |
| Backing Type | Plain |
| Impact Strength | 16.0 ft.-lbs./in. |
| Grade | Glass-Filled |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |