Just add 1 to 3 Snuggle® Blue Sparkle® Cuddle-Up Fresh Dryer Sheets to your laundry to reduce static, fight wrinkles, soften fabric, and help repel lint and pet hair. Snuggle dryer sheets also gives laundry a long-lasting fresh scent-with a clean blend of white florals and crisp green verbena, which cozy up to warm, woody notes. Depending on load size, simply place one, two, or three fabric softener sheets on top of wet clothes or fabrics and start the dryer cycle as usual. Then discard used sheets after your laundry is dry. Snuggle® laundry sheets are HE-friendly and can be used in high-efficiency dryers.
Snuggle® Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box, 6 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.4 x 9 in |
Product Details
| Style | Sheets |
| Capacity | 6.4 x 9 |
| Scent | Fresh |
| Size Type | 120 Sheets/Box |
| Package Quantity | 6 Boxes |
| Description | Fabric Softener Sheets |
| Manufacturers Part Number | 45115 |
| Brand | Snuggle |