Data Storage & Media
Availability
Brand
Height
Type
Color
Price
Related Products
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points. Optimize ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
The MKEYECOMBO is Macally's new economic and ergonomic USB keyboard and mouse combo. The keyboard has a standard layout with 104 full size, yet thin, keys for a comfortable and efficient typing experience. The additional shortcut keys and numeric keyboard further increase efficiency and productivity. The optical USB mouse has a 1000 dpi optical sensor, three soft-click buttons and scroll wheel for a precise and smooth control. The ergonomic and ambidextrous design offers maximum comfort to both left-handed and right-handed users. The Macally MKEYECOMBO is very easy to use. Simply plug the ...
This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...