- Raises monitor to eye level to reduce neck and eye strain
- Store keyboard underneath to save valuable desk space
- MDF Wood top for added strength
- Holds up to 21" monitors
- Fully Assembled
Kantek MS280B LCD/CRT Monitor Stand With Keyboard Storage, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 13-1/4 in |
| Height | 3 in |
| Weight Capacity | 80 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Monitor Stands/Risers |
| Color | Black |
| Material | Plastic, MDF Wood |
| Description | LCD/CRT Monitor Stand With Keyboard Storage |
| Package Quantity | 1 |
| Monitor Supported | Up to 21" Monitors |
| Manufacturers Part Number | MS280B |
| Brand | Kantek |