Kantek AMS300 Acrylic Monitor Stand/Keyboard Storage, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Monitor stand conserves desktop space while raising your monitor to reduce neck and eyestrain. This keyboard carrel is designed to store your keyboard while not in use. Sturdy acrylic construction supports all monitors up to 60 lb.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 11-1/2 in |
| Height | 3-3/4 in |
| Weight Capacity | 60 lbs |
| Weight | 6 lbs |
Product Details
| Type | Monitor Stands/Risers |
| Color | Clear |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Acrylic Monitor Stand/Keyboard Storage |
| Monitor Supported | Up to 19" Monitors |
| Manufacturers Part Number | AMS300 |
| Brand | Kantek |