Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB246345

MPN #: U209-000-R

Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable

Product Description
The U209-000-R USB-to-Serial Adapter Cable allows you to connect a 9-pin RS-232 serial device to a computer or laptop with a USB Type-A port. It works with modems, digital cameras, PDAs, ISDN terminals and other devices with a serial port. The U209-000-R supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port. No external power is required, and the compact 5-foot cable tucks away conveniently in your backpack or laptop bag for easy travelling. Doubled-shielded design with gold-plated contacts, tinned copper braid and aluminum Mylar foil shield eliminates crosstalk and reduces EMI/RFI interference. Compatible with Windows 2000, XP, Server 2003, Vista, 7, Server 2008, 8, 8.1, Server 2012, and 10; Mac OS X 10.6 through 10.12; and Linux Redhat 7.3, 8.0 and 9.0. Also works with Android tablets and smartphones with the addition of a USB Host Mode (OTG) cable.

Features:
  • Connect a RS-232 Serial device to the USB port on your computer or Android tablet / phone
  • Compatible with Android tablets / phones with USB Host Mode (OTG) support and OS version 3.2 and above
  • Connectors: USB-A male/DB9 male
  • Portable design is ideal for use with a PDA or digital camera
  • Does not require external power
  • Supports data transfer rates up to 230 kbps
  • Premium double-shielded cable with tinned copper braid and aluminum Mylar foil shield that eliminates cross-talk and reduces EMI/RFI interference
  • Compatible with Windows, Mac and Linux computers, and Android Tablets / Phones (See System Requirements for details)
  • Prolific PL2303RA Chipset
System Requirements:
  • Compatible with Windows 2000, XP, Server 2003, Vista, 7, Server 2008, 8, 8.1, Server 2012, and 10
  • Compatible with Mac OS X 10.6 through 10.12
  • Compatible with Linux Redhat 7.3, 8.0 and 9.0 (Linux Kernel 2.4.31 and above already includes built-in drivers)
  • Compatible with Android Devices (Tablets with USB Host Mode (OTG) support and Android OS version 3.2 and above. Android Devices will require a USB Host Mode (OTG) cable (such as Tripp Lite's U052-06N) to connect the U209-000-R to the device.
PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/8 in
Depth4-3/4 in
Height1 in
Weight0.3 lbs
Cable Length5 ft. (1.5 meter) in
Cord Length5-ft. Cable

Product Details

Assembly RequiredNo
TypeUSB
ColorBlack
Power SourceComputer
Cable TypeSerial (RS232), USB
MaterialABS
DescriptionUSB-A to Serial Adapter
Connector End 1 TypeUSB A (Male)
Package Quantity1
Manufacturers Part NumberU209-000-R
Connector End 2 TypeDB9 (Male)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsRoHS Compliant