Compucessory 11150 USB 2.0 A/B Device Cable, 6'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Compucessory A-B USB Cable, 11150, Plug & Play, 6'L, Grey
Use USB cable to connect printer and peripherals to your PC. Cable supports fastest USB data transfers and offers plug-and-play technology and durable, fully-molded connector ends. PVC cable jacket provides flexibility and protection from chemicals and abrasion.
Use USB cable to connect printer and peripherals to your PC. Cable supports fastest USB data transfers and offers plug-and-play technology and durable, fully-molded connector ends. PVC cable jacket provides flexibility and protection from chemicals and abrasion.
PRICE
$3.85
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 in |
Product Details
| Type | USB Cable |
| Connector End 1 Type | USB A Male |
| Package Quantity | 1 |
| Description | USB 2.0 A/B Device Cable |
| Color | Gray |
| Manufacturers Part Number | 11150 |
| Connector End 2 Type | USB B Male |
| Brand | Compucessory |