Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Macally

Model # :WBB2328663

MPN #: DYNAMOUSESG

Macally USB Wired Optical Quiet Click Mouse for Mac & PC, Space Gray & Black

Product Description
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the mouse to your Mac or PC (Plug and Play, no driver required), even when it's under your desk. The Macally DYNAMOUSE has a stylish, matte finish and ambidextrous design that offers maximum comfort to both left-handed and right-handed users and helps to increase your productivity.

Features:
  • 800/1200/1600/2400 DPI switch button to adjust sensitivity for more precise control
  • Silent soft-click buttons and scrollwheel for silent and smooth control
  • Stylish matte, slim and ambidextrous design
  • Long 5ft USB cable to connect to computer, even if it is underneath a desk
  • System requirements: USB port; Mac OS X 10.1 and later; Microsoft Windows Vista / 7 / 8 / 10
  • Package Content: USB mouse and user guide
Specifications:
  • Dimensions: 1.0 (H) x 2.3 (W) x 4.2 (D) inches
  • Weight: .16 lbs
  • Cable length: 5 feet
  • Interface: USB
  • Sensor Resolution: 800/1200/1600/2400


PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth4-1/4 in
Height1 in
Weight0.2 lbs
Cable Length5

Product Details

TypeMouse
ColorBlack
For Use WithAny Computer with USB Port
Batteries IncludedNo
Operating SystemMac OS X 10.1 and Later, Windows Vista/7/8/10
MaterialPVC
DescriptionUSB Optical Quiet Click Mouse
Package Quantity1
Manufacturers Part NumberDYNAMOUSESG
Host InterfaceUSB
ConnectivityWired
Sensor TypeOptical
BrandMacally

Warranty

Warranty1 yr