Dandux USDA Approved Plastic Box Truck 51136012 12 Bushel 760 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This bulk handling truck is constructed using resins and manufacturing techniques that are accepted by the USDA. Box truck is manufactured of an easily cleaned natural colored plastic, and offers encapsulated caster mounts as specified by the food processing and pharmaceutical industries. A capped drain facilitates cleaning and sanitizing. USDA approved truck rolls smoothly with 2 swivel, 2 rigid rubber casters.
PROMOTIONAL PRICE
$429.95was $475.95
Save $46.00 (10%)
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 28-1/2 in |
| Height | 34-1/2 in |
| Inside Length | 35 in |
| Inside Width | 25 in |
| Inside Height | 28 in |
| Weight Capacity | 760 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | USDA Approved Plastic Box Truck with Capped Drain |
| Color | Brown |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 12 bu |
| Capacity | 15 ft³ |
| Material | Plastic |
| Manufacturers Part Number | 51136012 |
| Duty | Medium Duty |
| Brand | Dandux |