Extra-large utility bulk truck is found in laundries, dry-cleaning, textile mills, garment plants, hotels and mail rooms for the movement of trash, scrap metal and linens. Full front cutout allows for easy access to cargo. Seamless, one-piece rotationally molded polymer body has a snag-free interior for easy cleaning, and won't dent, corrode or absorb moisture. Double walled construction on upper flanges and front access door for extra strength and radius edged corners resist impacts. Strong, rust-resistant structural steel base handles heavy loads. Six 6" mold on rubber casters (2 rigid center mount, 4 swivel end mount) allow truck to turn on its own radius. Shipped assembled.
This item is made to order and non-returnable, please be sure to measure entryways and work area's prior to ordering
Optional body colors are available; call for information.
Dandux Big Blue 64 Bushel Bulk Handling Truck 518182 1680 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,519.00was $1599.00
Save $80.00 (5%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 32 in |
| Height | 49 in |
| Inside Length | 69 in |
| Inside Width | 29 in |
| Inside Height | 42 in |
| Weight Capacity | 1680 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Easy Access Box Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 64 bu |
| Material | Polymer |
| Manufacturers Part Number | 518182 |
| Duty | Heavy Duty |
| Base Material | Steel |
| Brand | Dandux |