- UL-listed double-wall tank in 180 to 500 gallon capacities.
- UL-listed, 1" air-operated diaphragm pump with 30 gpm capacity.
- Double-wall construction provides 110% secondary containment.
- Automatic air shut-off prevents overfilling
- Locking securit/environmental cover
- High-gloss enamel paint finish
- 3/4" x 10" suction hose with quick-connect coupler
- Manual-operated air inlet shut-off valve
- Air filter/regulator
- Air supply connection hose with quick-coupler
- 2" drop tube with camlock fitting and dust cover
- ONE-YEAR LIMITED WARRANTY
- Capacity (Gallons): 245
- Dimensions (L X W X H): 40" x 37-1/2" x 69"
- Weight: 1100 lbs.
John Dow Used Oil Storage System - 245 Gallon - AGS-245D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11,749.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 37-1/2 in |
| Height | 69 in |
| Hose Diameter | 3/4 in |
| Hose Length | 10 ft |
Product Details
| Capacity | 245 gal |
| Material | Steel |
| Description | Used Oil Storage System |
| Manufacturers Part Number | AGS-245D |
| Pump Type | Diaphragm |
| Brand | John Dow Industries |