Features:
JohnDow 27-Gallon Poly Oil Drain - JDI-GFD
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow 27-Gallon Poly Oil Drain is a heavy duty pump assist oil drain that is lightweight and durable. The virtually indestructible polyethylene construction prevents accidental damage to vehicles and is designed for use with most air diaphragm pump evacuation systems.
Features:
Gravity drain or pump evacuation system
Optional male coupler #HA-15242-00 for pump evacuation
Heavy duty 4" swivel casters provide stability and mobility
Positive height adjustment from 45" to 70"
27-gallon poly tank
Handle on all four sides for easy maneuverability
16" deep drawn, offset steel funnel with expanded metal screen
Built-in fluid sight tube shows fluid level
440 sq.in. of tool pocket space for "cap-style" filter wrenches and tools
Molded-in tool trays for convenient tool storage
Casters are oil and chemical resistant for longer life
Sight glass gives a quick indication of fluid level
Features:
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Size | 4 |
Product Details
| Capacity | 27 gal |
| Material | Plastic |
| Description | Oil Drain |
| Funnel Size | 16 |
| Manufacturers Part Number | JDI-27GFD |
| Evacuation Method | Waste Oil Pump Assist |
| Brand | John Dow Industries |