Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592247

MPN #: JDI-LP5

JohnDow 25-Gallon Cap Steel Low Profile Oil Drain with Pump - JDI-LP5

Product Description
JohnDow 25-Gallon Cap Steel Low Profile Oil Drain with Pump is a high-capacity drain is designed for high volume vehicles. The oil drain is constructed of rugged steel and includes a self-contained electric pump evacuation system.

Features:

  • 25-gallon measured capacity (22-gallon functional capacity)
  • Low-profile drain (8") for large-volume vehicles.
  • Size 48"L x 25"W x 8"H.
  • 10' evacuation hose
  • Baffled reservoir prevents splashing when moved.
  • 38" T-handle folds down flat for easy storage.
  • 6" industrial casters for easy handling.
  • Expanded metal shield reduces splash.
  • 110v electric pump.
PRICE
$1,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Size4
Hose Diameter3/4 in
Hose Length8 ft

Product Details

Hertz60 Hz
Gallons per Minute5 gal/min
Evacuation MethodElectric Pump
Capacity25 gal
Voltage110 V
MaterialSteel
DescriptionLow Profile Oil Drain
Manufacturers Part NumberJDI-LP5
Pump TypeElectric
BrandJohn Dow Industries