TOTO® UT104EV-01 Commercial Washout Urinal W/Back Spud, Cotton White
|
Questions & Answers (0)
Product Description
This commercial compact wall mounted urinal with integral trap is ADA compliant and features a 3/4" top spud inlet and 2" I.P.S. outlet. High Efficiency, 0.5 GPF. Outlet connection and mounting set. TOTO® continues to advance its leadership in eco-efficient fixtures and fittings with the introduction of four 0.5 GPF High Efficiency Urinals (HEUs). The HEU's and 0.5 GPF EcoPower Flush Valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance.
When ordering TOTO® 0.5 GPF HEUs, TOTO® 0.5 GPF EcoPower Flush Valves are highly recommended For maximum performance.
When ordering TOTO® 0.5 GPF HEUs, TOTO® 0.5 GPF EcoPower Flush Valves are highly recommended For maximum performance.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 14 in |
| Height | 21-3/4 in |
| Spud Size | 3/4 in |
Product Details
| Gallons per Flush | .5 gal/flush |
| Type | Commercial |
| Flush Valve | No |
| Color | White |
| Series | Lloyd® |
| Liters per Flush | 1.9 |
| Mounting Location | Wall |
| Material | Vitreous China |
| Flush Type | High Efficiency |
| Manufacturers Part Number | UT104EV-01 |
| Spud Placement | Back |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | Yes |