Z5708.205.00 EcoVantage® Battery Powered Ultra Low Consumption Urinal System- System comes complete with sensor operated, battery powered exposed ZEG6003EV high efficiency flushometer valve and vitreous china urinal. The system is designed to perform to industry standards with as little as 1/8th gallon per flush and retrofits four bolt pattern urinals with no work behind the finished wall required in most installations. Valve is operated by an infrared convergence-type proximity sensor with smart technology, powered by 4 AA batteries, furnished with vandal resistant chrome plated metal housing, chloramine resistant internal seals, and reversible cover. Valve features a manual override flush activator button, an internal flow regulator to maintain constant flow rates independent of line pressures and an in-line filter to protect the valve from debris within the water. Complete with high pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Vitreous china urinal is supplied with retrofit bracket, 3/4 top spud, 2 outlet connection, and vandal resistant outlet strainer
Zurn Z5708.205.00 - Low Consumption Urinal, 1/8Th GPF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 14 in |
| Height | 14-1/2 in |
| Weight | 28 lbs |
| Spud Size | 3/4 in |
| Bowl Rim Height | 24 in |
Product Details
| Gallons per Flush | .125 gal/flush |
| Type | Wall Mounted |
| Color | White |
| Liters per Flush | .5 |
| Style | Wall Mounted |
| Material | Vitreous China |
| Connection Style | Top |
| Manufacturers Part Number | Z5708.205.00 |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |