Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232927

MPN #: 79088100

Flextur™ 15 Piece Utility & Tear Down Cart Accessory Kit

Product Description
Flextur™ 15-piece Utility & Tear Down Cart Accessory Kit transforms your cart into a fully organized, high-efficiency workstation. Designed to maximize the functionality of Flextur™ Utility and Tear Down Carts, this versatile kit includes 15 heavy-duty steel accessories that mount directly to the integrated metal pegboard/tool board panels.

Keep your tools, parts, and supplies within arm's reach to streamline your workflow and reduce downtime. Whether you're working in manufacturing, maintenance, or repair, this accessory kit helps maintain a clean, organized, and productive environment.

Each component is also available individually, giving you the flexibility to customize or expand your setup as needed. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 3" Standard Hook (10pk)
  • 3" x 5" Bin (2pk)
  • 2.75" Spray Can Holder (2pk)
  • Screw Driver Rack


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs

Product Details

Assembly RequiredNo
StyleKit
TypeAccessory Kit
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number79088100
BrandFlextur

Warranty

Warranty1 yr