Durham Mfg.® Utility Wall Mount Cabinet, 33-3/4"W x 12"D x 23-7/8"H, Assembled, Dark Gray
|
Questions & Answers (0)
Product Description
Lockable heavy duty all-welded storage cabinet is ideal for tools, Aerosol cans and miscellaneous items. Cabinet features four shelf openings. Powder coat finish. Ships assembled, ready to use.
PRICE
$195.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 12 in |
| Height | 23-7/8 in |
| Weight | 33.8 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | No Lock |
| Type | Wall Mount |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Dark Gray |
| Door Type | Solid |
| Handle Type | Pull |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | 338-95 |
| Number of Fixed Shelves | 2 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |