Vollrath® Utility Pail - Tapered 14-3/4 Qt - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Hook-on pail cover sold separately. Stainless Steel finish. 14-3/4 quart capacity. Sold in package quantity of 3. Priced each.
PRICE
$497.85 Sold in packages of 3 / $165.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Diameter | 12 in |
Product Details
| Capacity | 14-3/4 qt |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Description | Tapered Dairy Pail |
| Color | Silver |
| Manufacturers Part Number | 58160 |
| Brand | Vollrath |