Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB208741

MPN #: 58200

Vollrath® Tapered Utility Pail - 23 Qt. - Pkg Qty 3

Product Description
Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Hook-on pail cover sold separately. Stainless Steel finish. 23 quart capacity. Sold in package quantity of 3. Priced each.

PRICE
$827.85  Sold in packages of 3 / $275.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-7/8 in
Diameter14-7/8 in

Product Details

Capacity23 qt
MaterialStainless Steel
Package Quantity3
DescriptionTapered Dairy Pail
ColorSilver
Manufacturers Part Number58200
BrandVollrath