Utility Post - Blue
Write a Review
|
Questions & Answers (0)
Product Description
UTILITY POSTS
Utility Posts - Blue
Posts are well suited for marking pipelines, conduits and cables. Posts sit 4' above ground and are 3 1/4" wide. Posts can be tied in a knot, but is still stiff enough to withstand heavy winds. Available in Orange, green, red, blue and brown.
Utility Posts - Blue
Posts are well suited for marking pipelines, conduits and cables. Posts sit 4' above ground and are 3 1/4" wide. Posts can be tied in a knot, but is still stiff enough to withstand heavy winds. Available in Orange, green, red, blue and brown.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 3-1/4 in |
Product Details
| Material | Polymer |
| Package Quantity | 1 |
| Description | Utility Post |
| Color | Blue |
| Manufacturers Part Number | EZ4BL |
| Brand | Accuform |