Zing Eco Public Facility V Sign, Women, 12"W x 7"H, Blue On White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting V Sign, "Rest Rooms Women," clearly communicates restroom locations. The two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7"H x 12"W x 5" projecting. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 7 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Women |
| Material | Plastic |
| Description | Eco Public Facility V Sign |
| Color | Blue/White |
| Manufacturers Part Number | 2548 |
| Brand | Zing |