O-Cedar Commercial 10" Deck Scrub Brush, Palmyra 12/Case - 27184 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Palmyra fibers are perfect for scrubbing rough surfaces. Natural hardwood block. Use with threaded handle. 2" trim.
PRICE
$111.60 Sold in packages of 12 / $9.30 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
| Bristle Length | 2 in |
Product Details
| Color | Brown |
| For Use With | Threaded Handle |
| Material | Wood |
| Package Quantity | 12 |
| Description | Commercial Deck Scrub Brush |
| Manufacturers Part Number | 27184 |
| Brand | O-Cedar Commercial |
| Bristle Material | Palmyra |