Durham Mfg.® Utility Wall Mount Cabinet, 19-7/8"W x 14-1/4"D x 32-3/4"H, Assembled, Dark Gray
|
Questions & Answers (0)
Product Description
Lockable heavy duty all-welded storage cabinet is ideal for tools, Aerosol cans and miscellaneous items. Cabinet has two adjustable shelves, lock hasp and keyhole slots for easy mounting. Door has a built in literature rack. Powder coat finish. Ships assembled, ready to use.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-7/8 in |
| Depth | 14-1/4 in |
| Height | 32-3/4 in |
| Weight | 35 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Wall Mount |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Dark Gray |
| Door Type | Solid |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | 056-95 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |