Hoffman UUDS Door Stop Kit, 120 deg, Fits ULTRX, SS Type 304
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Small Fan Kit |
| Material | Stainless steel |
| Description | Door Stop Kit |
| Color | Gray |
| Manufacturers Part Number | UUDS |
| Fits | ULTRX |
| Brand | Hoffman |
Related Products
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT™ Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure. Features: Manufactured from 16 and 14 gauge Type 304 stainless steel 20 degree sloped top prevents pooling of liquids and accumulation of other debris Minimum-width body flange provides maximum body opening External formed 90-degree body flange Panel mounting studs fit optional CONCEPT panels and other accessories Mounting ...
Hoffman A30H2412SSLP, Continuous Hinge W/Clamps, Type 4X, 30.00x24.00x12.00in, SS Type 304 Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover. Features: 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel Seams continuously welded and ground smooth ...
Hoffman A24H2412SS6LP, Continuous Hinge W/Clamps, Type 4X, 24.00x24.00x12.00in, SS Type 316L Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover. Features: 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel Seams continuously welded and ground smooth ...
Hoffman A36H2410SS6LP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x10.00in, SS Type 316L Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover. Features: 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel Seams continuously welded and ground smooth ...
INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance. Features: 16 gauge (1.4-mm) steel Seams continuously welded and ground smooth External formed body flange Large perimeter body opening Fastening holes in back of body for direct mounting or optional external mounting brackets Bonding provision (M6) on cover; grounding stud (M6) on body Metalized non-woven fabric EMI/RFI material ...