- Standard Blade Fuses
- Up to 32 volt usage
- Electrical system protection
- Assorted fuse styles
- Various amp or load fuses
Quick Cable 502231-050 UV Black Extra Heavy Duty Cable Ties, 24.0", 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Max Bundle Diameter | 7.2 in |
| Tensile Strength | 175 psi |
Product Details
| Type | Heavy Duty |
| Material | Nylon |
| Package Quantity | 50 |
| Description | UV Black Extra Heavy Duty Cable Ties |
| Color | Black |
| Manufacturers Part Number | 502231-050 |
| Brand | Quick Cable |