Air Science® CA30S Safefume Cyanoacrylate Fuming Chamber, Benchtop, 30"W
Write a Review
|
Questions & Answers (0)
Product Description
Safefume cyanoacrylate fuming chambers are designed to safely develop latent fingerprints using ethyl cyanoacrylate (CNA) vapor in a controlled environment for optimum effectiveness and safety where moisture and fuming time are critical factors. The tamper resistant compartment helps maintain the chain of custody. The unique Air Science® Multiplex filtration system, together with professional design and unique construction features offer personnel protection during use.
The ductless filtration system requires no connection to an outside exhaust system. The automatic control system programs the fuming cycle. A versatile system of hanging rods and shelves allows proper positioning of items of evidence in the chamber.
The professionally designed automatic fuming chamber eliminates reliance on do-it-yourself systems that lack user-safety allowances and microprocessor controls needed for repeatable results.
The Safefume system controls all functions from start-to-finish, permitting the investigator to initiate an unattended automatic cycle, establish the proper fuming intensity and duration, and to return upon completion to collect results.
Fuming time, humidity and chamber fume evacuation can be user-set to comply with internal department criteria, lab safety protocols or best practices in evidence management.
The ductless filtration system requires no connection to an outside exhaust system. The automatic control system programs the fuming cycle. A versatile system of hanging rods and shelves allows proper positioning of items of evidence in the chamber.
The professionally designed automatic fuming chamber eliminates reliance on do-it-yourself systems that lack user-safety allowances and microprocessor controls needed for repeatable results.
The Safefume system controls all functions from start-to-finish, permitting the investigator to initiate an unattended automatic cycle, establish the proper fuming intensity and duration, and to return upon completion to collect results.
Fuming time, humidity and chamber fume evacuation can be user-set to comply with internal department criteria, lab safety protocols or best practices in evidence management.
PRICE
$5,199.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 28 in |
| Height | 48 in |
| Interior Height | 36 in |
| Interior Depth | 27 in |
| Interior Width | 28 in |
Product Details
| Type | Evidence Equipment |
| Lighting | Compact Fluorescent Lamp |
| Color | White |
| Hertz | 60 Hz |
| Airflow Direction | Recirculating |
| Airflow | 150 CFM |
| Voltage | 120 V |
| Material | Polypropylene with Metal and Glass Door |
| Description | Safefume Cyanoacrylate Fuming Chamber |
| Manufacturers Part Number | CA30S |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE Mark |