Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150300

MPN #: S2530C

Honeywell Uvex Astrospec® 3001 OTG Safety Glasses with Anti-Fog Coating, Clear Lens & Frame

Product Description
Honeywell Ultra-Spec® 3001 Is the same light-weight: panoramic lens protective eyewear as the Uvex Astrospec 3000 but with attractive OTG (over the glasses) styling. The Uvex Astrospec OTG 3001 fits comfortably over most prescription eyewear. Economical lens replacement system. Lifetime frame guarantee.

Features:
  • PC unilens: Uvextreme AF and Ultra-dura® HC
  • Lightweight: adjustable lens inclination and temple length
  • Available in many lens tints including SCT
  • Lifetime frame guarantee
  • Economical lens replacement system
  • Certifications: ANSI Z87.1+ 2015, Tested by Honeywell to meet the requirements of the CSA Z94.3 standard, CA 18:827 - Brazil
  • Polycarbonate Lens Coatings available in: Ultra-dura hardcoat coating, Uvextreme anti-fog coating
  • Frame Material: Nylon

    Fit :

  • Lightweight: unilens offers panoramic vision
  • Adjustable lens inclination and temple length
  • Available in Duoflex temple styles

    Protection:

  • Certified to meet ANSI+ 2015 and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
  • U6 grade -level lens filtering 99.9% of UVB/UVA protection for far and near UV transmittance
  • Available in wide range of lens tints to address the needs of virtually any work environment: including SCT

    Value Proposition:

  • Lifetime frame guarantee
  • Economical lens replacement system
  • Made in USA
  • Style: Unilens: simple style


PRICE
$14.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width7-1/8 in
Height5-11/16 in
Weight2 lbs
SizeM

Product Details

Nose PadNo
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyMulti-colored
UV Protection99.9%
Manufacturers Part NumberS2530C
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandHoneywell
TypeOTG Safety Glasses
PolarizedNo
Frame StyleOver the Glasses
Adjustable TempleYes
SeriesUvex Astrospec
Anti FogYes
Package Quantity1
Description3001 OTG Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+ 2015, CSA Z94.3, CA 18:827