Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB3150279

MPN #: A700

Honeywell Uvex A700 Half Frame Safety Glasses w/ Anti-Fog Coating, Anti-Scratch, Clear Lens & Frame - Pkg Qty 10

Product Description
Honeywell Uvex™ A700 Safety Eyewear services as a premier solution for enhancing overall vision in a myriad of indoor and outdoor settings. Maximum safety is assured as this selection of Honeywell Eyewear offers 99.9% UV protection. The inclusion of an anti-scratch lens coating and a sturdy frame offer increased durability. Designed for all day comfort, Honeywell A700 Safety Eyewear incorporates a lightweight design that can comfortably rest on a variety of faces. The addition of soft temple tip pads provides a comfortable and secure fit every time. Honeywell A700 Safety Eyewear meets ANSI Z87+ and CSA Z94.3 standards.

Features:
  • Economical and stylish eye protection
  • Polycarbonate lens, Antiscratch Hardcoat, Uvextra® Fog resistant coatings (select lenses)
  • Sporty, lightweight, 9-base wrap-around frame
  • Soft, flexible, temple tip pads
  • Available in various lens tints
  • Certifications: ANSI Z87.1, CSA Z94.3 certified
  • Polycarbonate Lens Coatings available in: Anti-scratch Hardcoat coating and Uvextra® Fog-resistant coating (on clear and gray lenses)
  • Fit: Lightweight, full 9-base wrap-around coverage
  • Soft temple tip pads for a secure fit
  • Universal nose bridge
  • Protection: U6 grade level lens filters >99.9% UVB/UVA for far and near UV transmittance
  • Available in multiple lens tints
  • Certified to meet ANSI+ and CSA certified
  • Value Proposition: Comfort and protection at a value
  • Style: 3/4 frame: sporty
  • Recommended Industries/Use: Construction, Manufacturing, Medical
  • Warranty: Limited


PRICE
$30.80  Sold in packages of 10 / $3.08 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Width2-1/4 in
Height1-3/4 in
Weight0.1 lbs
SizeM

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV Protection99.9%
Manufacturers Part NumberA700
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesUvex A700
Metal DetectableNo
Anti FogYes
Package Quantity1
DescriptionHalf Frame Safety Glasses with Anti-Fog & Anti-Scratch Coating
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2010, CSA Z94.3