Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278891

MPN #: 10115730

MSA V-Gard® Frame for Slotted Caps, 10115730 - Pkg Qty 10

Product Description
The standard slotted frame works ideally with any MSA slotted helmet. The universal frame featuring a heavy-duty, flat, rubber strap can be used with slotted and non-slotted MSA helmets. With the unique sloped frame design material slides off the frame and out of site. The optional debris control creates a tight seal between helmet and frame. The elevated temperature versions withstand temps up to 350° F ( 176° C).

Features
  • Unique 3-point visor loading to fit and remove visors quickly
  • Sloped design allows material to easily slide off the frame
  • Works with or without ear muffs
  • Perfect Compatibility with many half-mask respirators and more
  • Non-metal construction for use in electrical applications
  • Replaceable, optional debris control creates tight seal between frame and helmet
  • Universal= Heavy-duty, flat, rubber strap for easy and secure placement on MSA slotted and non-slotted helmets
PRICE
$185.00  Sold in packages of 10 / $18.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeOne Size

Product Details

TypeHeadgear Only
MaterialHigh Density Polyethylene
Package Quantity10
DescriptionV-Gard® Frame For Slotted Caps
ColorBlack
SeriesV-Gard®
Manufacturers Part Number10115730
For Use WithMSA Safety Hard Hats
BrandMSA Safety

Compliance & Certifications

CertificationsCSA Z94.3-07 CLASSA; EN 166:2001