Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207125

MPN #: V53DEP

Rinnai V Non-Condensing Outdoor Tankless Gas Water Heater, Liquid Propane, 5.3 GPM, 120K BTU

Product Description
Having hot water whenever your family needs it shouldn't be a luxury. Put worrying about hot water out of your mind, because now your family can enjoy an endless supply of hot water. And you can enjoy it anywhere in your home. 2 showers running at once, Not a problem. Laundry and dishes at the same time, Great idea. Thanks to our innovative technology, your family's comfort and convenience come first.

V53DeP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai®. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for outdoor locations; Rinnai® products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor (UEF): 0.81
  • 15,500 BTU (minimum), 120,000 BTU (maximum)
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Wall Mounted, Freeze Protection
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth7-7/8 in
Height19-13/16 in
Weight29.7 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorWhite
Amperage2 A
SeriesV High Efficiency
Max PSI150 psi
Gallons per Minute5.3 gal/min
Temperature Range115 - 140 °F
StyleTankless Water Heater
Wattage50 W
Voltage120 V
Min PSI20 psi
Connection StyleNPT
Manufacturers Part NumberV53DEP
BTU120000
Fuel TypeLiquid Propane
BrandRinnai

Warranty

Warranty10 Years on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA, CEC