Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SideTrak

Model # :WBB3786634

MPN #: LTTL121

SideTrak® V2 Swivel 12-1/2" Attachable Portable Monitor, Black

Product Description
The SideTrak® Swivel 12-1/2" Portable Monitor is a compact and powerful screen extender built for small laptop setups and mobile professionals. With a Full HD 1920 x 1080 resolution and anti-glare LCD panel, it delivers a vibrant, crisp viewing experience in a lightweight, travel-friendly form. Whether you're working remotely, studying, multitasking on the go, or collaborating with teammates, this dual-screen solution enhances productivity without adding bulk.

Engineered for versatility, it features a patented 360° swivel hinge and 270° screen rotation so you can find the perfect viewing angle or share your screen with others instantly. The integrated kickstand allows for vertical or horizontal freestanding use, while the slim magnetic plate offers secure, device-safe attachment and maintains your laptop‚As sleek, professional look.

Designed for plug-and-play simplicity, the SideTrak® Swivel 12-1/2" connects easily via USB-C, USB-A (via included adapter), or Mini HDMI®‚ and drivers or software needed. It‚ As compatible with Mac, Windows, and Chrome OS laptops, and folds flat for portability and hybrid work setups.

Weighing just 1.3 lbs., this monitor is purpose-built for mobile professionals and students who need performance on the move. Whether you‚Are in a coffee shop, airplane seat, or classroom, the SideTrak® Swivel 12-1/2" delivers the dual-screen functionality you need to get more done, anywhere.

Features:
  • Compact Size Built for Portability: Designed for life on the move, the SideTrak® Swivel 12-1/2" Portable Monitor delivers the power of a dual-screen setup in an ultra-compact footprint. Its 12-1/2" Full HD display fits smaller laptops perfectly and weighs just 1.3 lbs, making it easy to slip into a backpack, briefcase, or carry-on without sacrificing screen quality. Whether you're a student studying between classes or a remote worker jumping between coworking spaces, this lightweight monitor expands your digital workspace without the bulk.
  • Flexible Viewing with 360° Swivel and 270° Rotation: The patented hinge system provides superior versatility with 360° swivel and 270° rotation, letting you position your screen exactly how you need it. Effortlessly share your screen in meetings, reduce glare by adjusting the angle, or use the integrated kickstand to set the monitor up vertically for reviewing documents or coding. The kickstand also adds flexibility for freestanding use in coffee shops, classrooms, or tight travel spots.
  • Plug-and-Play Simplicity Across Devices: No drivers. No hassle. The SideTrak® Swivel 12-1/2" connects directly to your laptop via USB-C, USB-A, or HDMI for instant setup. It‚ As compatible with Mac, Windows, and Chrome OS, offering seamless integration with nearly any device. Whether you're at your desk or working remotely, this monitor helps boost productivity right out of the box.
Includes:
  • (1) Swivel HD 12-1/2" attachable
  • Portable monitor
  • (2) Black metal attachment plates
  • (1) USB-C® to USB-C® cord with USB-A adapter
  • (1) Mini HDM® to HDMI® cord
  • (1) Mounting guide


PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1
Screen Size12-1/2 in

Product Details

ColorBlack
Panel TypeTFT
Response Time30 ms
Power Consumption3.65 W W
Resolution1920 x 1080 FHD
Mounting MethodKickstand
Includes(1) USB-C to USB-C Cord with USB-A Adapter, (1) HDM Mini to HDMI Cord
Display ScreenLCD
Contrast Ratio600:1
Manufacturers Part NumberLTTL121
Aspect Ratio16:09
Housing MaterialAluminum
Brightness300 cd/m2
BrandSideTrak

Warranty

Warranty1 yr