3M's gel technology creates a wrist rest that is firm enough to provide the support you need, but soft enough for optimal comfort. Gel-filled wrist rests are guaranteed not to leak and are puncture-resistant under normal use. Black leatherette cover features antimicrobial product protection which inhibits the growth of microorganisms, such as bacteria, on the product surface, that can cause stains, odors and product degradation.
3M MW309LE Gel Mouse Pad Wrist Rest with Antimicrobial Product Protection, Black
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 6-3/4 in |
| Height | 3/4 in |
Product Details
| Type | Mouse Pad/Wrist Rest |
| Package Quantity | 1 |
| Description | Mouse Pad Wrist Rest with Antimicrobial Protection |
| Color | Black |
| Manufacturers Part Number | MW309LE |
| Brand | 3M |
Warranty
| Warranty | 1 yr |