Features
- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 5' ft |
| Width | 1-9/32 in |
| Dimensions | 5'L X 1-9/32"W in |
Product Details
| Color | White |
| Series | Plugmold 2000 Series |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Package Quantity | 100 |
| Description | Raceway Cover |
| Manufacturers Part Number | V2000C |
| Enclosure | Steel |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |