Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864432

MPN #: V2406

Wiremold V2406 Cover Clip, 1-1/2"L

Product Description
Wiremold V2406 Cover Clip, 1-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$2.01

Min. purchase quantity is 25
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in

Product Details

Manufacturers Part NumberV2406
DescriptionCover Clip
ColorTan
BrandWiremold
Voltage Rating600V V