Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864582

MPN #: V2411M

Wiremold V2411m Flat Elbow, 3-15/16"L

Product Description
Wiremold V2411M Flat Elbow, 3-15/16"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$12.75

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-15/16 in

Product Details

Manufacturers Part NumberV2411M
DescriptionFlat Elbow
ColorWhite
BrandWiremold
Voltage Rating600V V