Features:
- All-around control mechanism makes pneumatic height adjustments easy
- 15-5/8" diameter plastic storage tray
- 22" wide black nylon base
Weights & Dimensions
| Width | 22 in |
| Depth | 22 |
| Height | 22.5 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 18 - 22-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Yes |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | V3081F |
| Collection | V3 |
| Brand | Bevco |
| Type | Backless Stool |
| Color | Black |
| Series | V3 |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Backless Stool |
| Frame Material | Nylon |
| Back Type | Backless |
| Seat Material | Fabric |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |
| CAL 117 Certified | Yes |