Interion by Global Industrial
Model # :WB240273
Interion® Shop Stool with Footrest - Polyurethane - Black
|
Questions & Answers (0)
Product Description
Interion® Polyurethane Scooter Stool with Steel Base
Interion® By Global Industrial Polyurethane stool helps keep worker low to ground to reduce back, knee and ankle strain. This polyurethane shop stool is ideal for ware-house, factory and machine shop use. 14" diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360-degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.
Seat Height Range:
Without Casters/Glides: 20-1/2" to 27-3/4"
With Casters: 22-3/4" to 30"
With Glides: 21" to 28-1/4"
Interion® By Global Industrial Polyurethane stool helps keep worker low to ground to reduce back, knee and ankle strain. This polyurethane shop stool is ideal for ware-house, factory and machine shop use. 14" diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360-degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.
Seat Height Range:
Without Casters/Glides: 20-1/2" to 27-3/4"
With Casters: 22-3/4" to 30"
With Glides: 21" to 28-1/4"
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 21 - 28-1/4 in |
| Min Seat Height | 21 in |
| Max Seat Height | 28-1/4 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 23-3/8 in |
| Caster Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 240273 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |