- Long-lasting
- Robust and non-conductive
- Fives sizes for valves from 1" to 13"
- Holds 1 padlock with up to 23/64" shackle diameter
- Unique
- Predetermined breaking point at the top for valves with thread
- Stickers in various languages included
ABUS V303 Gate Valve Lockout, 1 - 2.5" Diameter, Red, 00362 - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$150.00 Sold in packages of 8 / $18.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 3-5/32 in |
| Depth | 3 in |
| Height | 1-27/64 in |
| Size | 1" to 2-1/2" |
| Accepts Shackle Diameter | 23/64" |
Product Details
| Type | Gate Valve Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Gate Valve |
| Material | Plastic |
| Description | Gate Valve Lockout |
| Manufacturers Part Number | 362 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |