Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WB670521

MPN #: 65401

Brady Universal Ball Valve Lockout, Valve Lockout, Red

Product Description
Protect workers and prevent accidental valve activation with the Brady Universal Ball Valve Lockout. Built from industrial-grade, glass-reinforced nylon and steel, it offers superior impact and chemical resistance for demanding worksites. This easy-to-use device fits valve handles up to 1" wide and 0.6" thick, securing with one padlock (max shackle 0.35") for both open and closed valves. Operating safely from 0°F to 250°F, it meets RoHS and REACH compliance standards, no Prop 65 warning required.

  • 5.6" H × 6.2" W × 0.9" D
  • Glass-Reinforced Nylon
  • Service Temp 0°F – 250°F
  • PRICE
    $99.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width6-3/16 in
    Depth7/8 in
    Height5-5/8 in

    Product Details

    TypeBall Valve Lockout
    MaterialGlass-Reinforced Nylon
    Package Quantity1
    DescriptionUniversal Ball Valve Lockout
    ColorRed
    Manufacturers Part Number65401
    For Use WithBall Valve
    FitsFits over handle; Max Handle 1.6" Width
    BrandBrady