- Control panel lockout device is made from polycarbonate/ABS plastic and can cover panel controls up to 2-3/4" x 5"
- Accepts up to two padlocks with a shackle diameter of up to 1/4"
- Supports compliance with OSHA standard 1910.147
Zing Control Panel Lockout For 5"W Panels, Plastic, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Width | 3-7/8 in |
| Depth | 3-7/8 in |
| Height | 5-1/2 in |
| Accepts Shackle Diameter | 1/4 |
Product Details
| Type | Control Panel Lockout |
| Padlock Capacity | 2 |
| Color | Red |
| Number of Locking Points | 2 |
| For Use With | 5 Wide Control Panel |
| Material | Plastic |
| Description | Control Panel Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 7806 |
| Brand | Zing |
Compliance & Certifications
| Certifications | OSHA 1910.147 |