Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101491

MPN #: V30C

Extension Spring - 0.21 OD x 0.0258 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner V30C

Product Description
Gardner Spring V30C Extension Spring - 0.21 O.D. x 0.0258 Wire Dia. x 6 OAL - 0.51 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$39.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Max Weight Load3.3377 lbs
Rate0.51 lbs
Wire Diameter0.0258 in
Diameter0.21 in
Max Extended Length10.97 in

Product Details

Country of OriginMade in USA
FinishZinc Plated
MaterialMBHD (High Carbon Drawn Steel)
Package Quantity12
Manufacturers Part NumberV30C
BrandGardner Spring