- Stable and secure
- Made from powder-coated steel
- Two sizes for most common ball valves
- A number of holes for exact position of the padlock gives more stability
- Best used on hard-to-reach pipes
ABUS V426 Ball Valve Lockout, Large (Metal), 00300 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.80 Sold in packages of 4 / $63.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 3-1/2 in |
| Size | 1-1/4" to 3" |
| Accepts Shackle Diameter | 9/32" |
Product Details
| Type | Ball Valve Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Ball Valve |
| Material | Steel |
| Description | Ball Valve Lockout |
| Manufacturers Part Number | 300 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |