Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245380

MPN #: S3476

Master Lock® S3476 Steel Ball Valve Lockout Device (1/4" - 1" valves)

Product Description
The Master Lock No. S3476 1/4 Turn Ball Valve Lockout features a compact size that can easily be stored or carried and a heat resistant powder coated metal body. Device fits manual, quarter turn ball vale handles to protect against accidental opening and fits valves between 1/4in (6mm) to 1in (25mm) diameter. The easy-to-use one piece design locks valve in OFF position.

Features:
  • 1/4 Turn Ball Valve Lockout
  • Fits manual, quarter turn ball valve handles to protect against accidental opening
  • S3476 fits valves between 1/4in (6mm) to 1in (25mm) diameter
  • Easy to use one piece design locks valve in OFF position
  • Compact size can easily be stored or carried
  • Two rows of lock out points allow for a secure fit
  • Heat resistant powder coated metal body
PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-9/16
Width2-1/4 in
Height1-3/4 in

Product Details

TypeBall Valve Lockout
MaterialSteel
Package Quantity1
DescriptionSteel Ball Valve Lockout Device
ColorRed
Manufacturers Part NumberS3476
For Use WithLockout Tagout
BrandMaster Lock