K1 Mid-Sole Ice Cleat, Original Profile, Black Strap
Write a Review
|
Questions & Answers (0)
Product Description
The K1 Series Mid-Sole Original ice cleat is a one-size-fits-all solution that prevents slips and falls when working in hazardous winter conditions. The ice-penetrating industrial-quality tungsten carbide spikes provide vital traction when you need it most and can be easily rotated to allow driving, climbing, or when transitioning indoors. Available with either a black or hi-viz adjustable strap, the comfortable and durable design is made for all-day use and is ideal for industrial work boots with a defined heel.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Type | Mid-Sole Ice Cleat |
| Color | Black |
| Series | Mid-Sole Ice Cleat |
| Midsole Material | Polymer Blend |
| Size Type | One Size |
| Material | Rubber/Tungsten Carbide |
| Description | Mid-Sole Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Strap-On |
| Manufacturers Part Number | V9770470-O/S |
| Traction Material | Tungsten Carbide Spike |
| Brand | K1 |